Shop FEL-PRO
Create Account
1282 S 0.065 in. 18 deg Intake Manifold Gasket for 19551957 Small Block Chevrolet V8
- Mfr # FEL1282S
- Zoro # G116322499
product price:Â
$
76.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FEL1282S
- Zoro #
- G116322499
- UPC #
- -
- Country of Origin
- China
Description
Performance intake manifold gaskets have Steel core laminate construction which puts beads of special elastomers around the ports for extra sealing power They also feature a non metallic rubber fiber base material that resists gasoline and alcohol They allow engine builders to precision trim around the intake ports Compatibility 1955 1957 Small Block Chevrolet V8 Specifications Gasket Material Steel core laminate Port Style 18 degree port Port Size 2 150" x 1 250" Thickness 0 065"
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.