Shop FEL-PRO
Create Account
1427 1.650 x 1.600 in. Exhaust Manifold Gasket NHead for 19631964 Small Blockford
- Mfr # FEL1427
- Zoro # G416316884
product price:Â
$
137.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FEL1427
- Zoro #
- G416316884
- UPC #
- -
- Country of Origin
- China
Description
Performance intake manifold gaskets have Steel core laminate construction, which puts beads of special elastomers around the ports for extra sealing power. This technology resists blowout and burnout from high-temperature exhaust and is far stronger than the basic paper gaskets. Pre-coated for easy removal, their design also provides a durable gasket that can seal slightly warped surfaces. The high-density fiber material has excellent torque retention qualities as well. Compatibility 1963-1964 Small Blockford Specifications Gasket Material: Steel core laminate Port Style: Trick Flow R-port Port Size: 1.650in x 1.600in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.