Shop FEL-PRO
Create Account
1437 1.900 x 1.900 in. Exhaust Manifold Gasket for 1962-1969 Small Block Chevrolet SB2
- Mfr # FEL1437
- Zoro # G715854292
product price:Â
$
65.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FEL1437
- Zoro #
- G715854292
- UPC #
- 84113014376
- Country of Origin
- China
Description
Performance intake manifold gaskets have Steel core laminate construction which puts beads of special elastomers around the ports for extra sealing power. This technology resists blowout and burnout from high-temperature exhaust and is far stronger than the basic paper gaskets. Pre-coated for easy removal their design also provides a durable gasket that can seal slightly warped surfaces. The high-density fiber material has excellent torque retention qualities as well. Compatibility -1962-1969 Small Block Chevrolet SB2 Specifications - Gasket Material: Steel core laminate - Port Style: SB2 mirror port - Port Size: 1.900in x 1.900in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.