Shop FEL-PRO
Create Account
1645 0.31 in. CorkRubber with Steel Core Corklam Valve Cover Gasket for 19621987 Small Block 351W
- Mfr # FEL1645
- Zoro # G016322636
product price:Â
$
85.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FEL1645
- Zoro #
- G016322636
- UPC #
- -
- Country of Origin
- China
Description
Fel Pro manufactures Cork Lam valve cover gaskets with a steel core sandwiched in between two layers of cork rubber material The steel core prevents movement under high vacuum or high pressure operating conditions making these gaskets an excellent choice when high vacuum or blowout conditions can cause problems The design provides thicker than normal gaskets which allow for clearance between the valvetrain and the valve cover and can help seal imperfect surfaces Features Each gasket set or seal is built to meet or exceed all original equipment specifications Validated for fit form and function Application specific design to ensure a perfect fit Correct operation for unsurpassed quality that you can trust Fel Pro gasket sets are engineered and manufactured specifically for the aftermarket repair environment Compatibility Small Block 351W 1962 1987 Specifications Material Cork Size 0 31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.