Shop FEL-PRO
Create Account
Fel-Pro FEL260-1008 Oldsmobile Engine Gasket Set for 1965-1976 V8 400; 425-455
- Mfr # FEL260-1008
- Zoro # G504042176
product price:Â
$
161.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FEL260-1008
- Zoro #
- G504042176
- UPC #
- 19826255501
- Country of Origin
- China
Description
Oldsmobile Engine Gasket Set
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Compatibility:- 1965-1976 V8 400,425-455
- Set Type: Full Gasket Set
- Head Gaskets Included: Yes
- Head Gasket Quantity: 2
- Exhaust Manifold Gaskets Included: Yes
- Oil Pan Drain Plug Gasket Included: Yes
- Oil Pan Gaskets Included: Yes
- Rear Main Seal Included: Yes
- Rear Main Seal Material: Rope
- Timing Cover Gasket Included: Yes
- Timing Cover Seal Included: Yes
- Valve Cover Gasket Included: Yes
- Water Outlet Gasket Included: Yes
- Fuel Pump Gasket Included: Yes
- Water Pump Gasket Included: Yes
- Valve Stem Seals Included: Yes
- Oil Filter Housing Gasket Included: Yes
- Oil Pump Mounting Gasket Included: Yes
- Oil Pump Cover Gasket Included: Yes
- Oil Filter Mounting Gasket Included: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.