FEL260-1000 Engine Gasket Set for Small Block Chevy 1962-1979 GM
- Mfr # FEL260-1000
- Zoro # G704007142
product price:Â
$
117.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FEL260-1000
- Zoro #
- G704007142
- UPC #
- 19826255419
- Country of Origin
- China
Description
Engine Gasket Set
Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.
Compatibility:- Small Block Chevy 1962-1979 GM
- Set Type: Full Gasket Set
- Head Gaskets Included: Yes
- Head Gasket Quantity: 2
- Intake Manifold Gaskets Included: Yes
- Exhaust Manifold Gaskets Included: Yes
- Oil Pan Drain Plug Gasket Included: Yes
- Oil Pan Gaskets Included: Yes
- Rear Main Seal Included: Yes
- Timing Cover Gasket Included: Yes
- Timing Cover Seal Included: Yes
- Valve Cover Gasket Included: Yes
- Water Outlet Gasket Included: Yes
- Fuel Pump Gasket Included: Yes
- Fuel Pump Adapter Gasket Included: Yes
- Distributor Base Gasket Included: Yes
- Water Pump Gasket Included: Yes
- Water Pump Cover Gasket Included: Yes
- Valve Stem Seals Included: Yes
- Oil Pump Mounting Gasket Included: Yes
- Oil Pump Shaft Retainer Included: Yes
- Water Pump Plate Gasket Included: Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.