Shop FELLI PET
Create Account
NPA3SB1-1-10S Oblik 5.5 In. Supreme Pet Bowl Pink Ruby
- Mfr # NPA3SB1-1-10S
- Zoro # G603765716
product price:Â
$
40.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NPA3SB1-1-10S
- Zoro #
- G603765716
- UPC #
- -
- Country of Origin
- China
Description
A beautifully designed pet bowl for the super stylish dogs and cats. The slanted shape of the bowl encourages an easier and healthier eating position for your pet. Infixed grip for easy handling and to avoid unnecessary movements of the bowl while enjoying the meal.
Features- Non slip base
- Dishwasher safe
- Suitable for dogs & cats
- Bowl comes out for easy cleaning
- Made from non-toxic acrylic material
- Holds up to 1.5 cups ( regular 8 oz measuring cup )
- Best for small to medium breeds
- Color - Pink Ruby
- Size - 5.5 in.
- Dimension - 6.89 x 6.81 x 8.58 in.
- Item Weight - 1.95 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.