This item is Discontinued.

Fellowes Fellowes Jewel Tones Gel Wrist-Mouse Pad Sapphire 98741 98741

This item is Discontinued.

Fellowes

Fellowes Jewel Tones Gel Wrist-Mouse Pad Sapphire 98741 (Discontinued)

Mfr # 98741
Zoro # G804136070
UPC # 77511987410
Country of Origin China
Category Computer Mice
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
98741
Zoro #
G804136070
UPC #
77511987410
Country of Origin
China

Dimensions

Width
6.25 in
Height
0.94 in
Length
10.13 in

Details

Item
Mouse Pad
Color
Black, Sapphire
Material
Gel
Features
Durable, Ergonomic, Non-skid Base, Pressure Reliever, Soft, Wrist Rest; Skid Proof, Tear Resistant, Wear Resistant
Surface Material
Lycra

Description

Enjoy superior tracking control from this optical-friendly mouse pad. The integrated wrist rest provides exceptional support while redistributing pressure points. Made with a durable Lycra covering to withstand daily wear and tear. Non-skid base holds the pad firmly in place.
  • Wrist Filling Material: Gel.
  • Mouse Pad/Wrist Rest Type: Mouse Pad Wrist Rest.
  • Color: Black/Sapphire.
  • Theme: Jewel Tones.
  • Depth: 10-1/8".
  • Width: 6-1/4".
  • Height: 1-1/8".
  • Cover Material: Lycra.
  • Base Type: Nonskid.
  • Ergonomic: Yes.
  • Restrictions

    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.