This item is Discontinued.

This item is Discontinued.
Laptop Riser, 13 3/16 x 9 5/16 x 4 1/8, Black/Gray (Discontinued)
Mfr #
9472401
Zoro #
G4048525
UPC # 43859697380
Country of Origin China
Category Monitor Mounts & Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9472401
- Zoro #
- G4048525
- UPC #
- 43859697380
- Country of Origin
- China
Dimensions
- Height
- 4.1 in
- Width
- 13.2"
- Depth
- 9.3"
- Height (Max)
- 4.13"
- Max. Screen Size Supported
- 17 in
Details
- Color
- Black/Gray
- Material
- Polypropylene; Silicone Rubber
- Mounting
- Desktop
- Style
- Modern
- Product Type
- Notebook Stand
- Features
- Comfortable, Recyclable, Vented Design
- OEM/Compatible
- Compatible
- Workstation Type
- Mobile Workstation; Traditional Desk/Table
- Device Diagonal (Max)
- 17"
- Series Name
- Fellowes® I-Spire Series™
- Item
- Workstation Mobile Device Mounts & Stands
- Assembly
- Not Required
- Recycled
- No
Description
Fellowes® Laptop Riser, 13 3/16 x 9 5/16 x 4 1/8, Black/Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.