Fellowes

Mouse Pad, 7.5x9", Yellow Flowers

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Mouse Pad,7.5x9",Yellow Flowers
  • Color: Assorted
  • Features: Non-skid Base
  • Width: 9"
  • Height: 8"
  • Depth: 0.06"
  • Product Type: Mouse Pad
See full product details
$7.83
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Fellowes #FEL5913801 Specifications

  • Item: Mouse Pad,7.5x9",Yellow Flowers
  • Color: Assorted
  • Features: Non-skid Base
  • Width: 9"
  • Height: 8"
  • Depth: 0.06"
  • Product Type: Mouse Pad
  • Country of Origin (subject to change): United States

Description

Mouse Pad,7.5x9 In.,Yellow Flowers

Reviews of Fellowes #FEL5913801

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.