
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FEL3830001
Zoro #
G6180286
UPC #
043859573196
Country of Origin
China
Dimensions
Shred Size
7/32"
Depth
18.13"
Width
20.13"
Height
34.69"
Details
Item
Paper Shredder,Strip-Cut,24 Sheet,Black
Color
Black/Gray
Standards
CSA Approved; cUL Approved; UL Listed
Cut Style
Strip-Cut
Features
Auto Start/Stop, Jam Prevention, Manual Reverse Mode, Separate Slots
Capacity
22 gal
Includes
Manual; (5) Bags; Casters
Recommended Shredder Users
6 to 10
Sheet Capacity
24 Manual
Run Time
Continuous
Shredder Type
24 Manual Strip-Cut
Throughput (Sheets X Speed)
480
Motor HP
1.3 hp
Single Sheet Speed (Ft/Min)
20 ft/min
Specialty Shredding
CDs/DVDs; Credit Cards; Junk Mail; Paper Clips; Staples
Daily Usage Level
Continuous
Description
Paper Shredder,Strip-Cut,24 Sheet,Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.