Shop FELLOWES
See all product information
Create Account
Partition Additions 3-Pocket Organizer, Black
Mfr # 22318
Zoro # G205258982
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Width
12.5"
Height
21.4"
Color
Black
Features
Recyclable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22318
- Zoro #
- G205258982
- UPC #
- 77511223181
- Country of Origin
- China
Dimensions
- Width
- 12.5"
- Height
- 21.4"
- Depth
- 6.8"
Details
- Item
- Wall Pocket
- Material
- Metal
- Color
- Black
- Features
- Recyclable
- Mounting Type
- Partition-mountable
- Placement
- Desktop
- Application/Usage
- File Organization
- Total Number of Pockets
- 3
Description
Fellowes partition additions 3-pocket organizer, black features three letter size file pockets to keep documents organized. Universal mounting bracket fits panels 1 1/2" to 3" thick. Upscale perforated metal/wire design. Partition mount only. Panel accessory type: organizer; width: 12 1/2"; depth: 6 3/4"; height: 21 3/8". this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov