
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22318
Zoro #
G5428081
UPC #
077511223181
Country of Origin
China
Dimensions
Width
12.5"
Height
21.38"
Depth
6.75"
Details
Item
Partition & Panel Accessories
Material
Perforated Metal Wire
Color
Black
Number of Compartments
3
For Use With
1.5" to 3" Thick Partition Walls
Weight
4.25 lbs
Mounting
Over-the-Panel
Description
Pocket Organizer,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.