This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3227901
- Zoro #
- G7274642
- UPC #
- -
- Country of Origin
- China
Dimensions
- Shred Size
- 5/32" x 1 1/2"
- Width
- 15.38"
- Height
- 21.31"
- Depth
- 10.44"
Details
- Cut Style
- Cross-Cut
- Standards
- cUL Approved; UL Listed
- Color
- Black/Dark Silver
- Item
- Powershred 79Ci Jam Proof Medium-Duty
- Weight
- 33.6 lbs
- Capacity
- 6 gal
- Features
- 100% Jam Proof
- Includes
- Manual; Sample Oil; (3) Bags; Casters
- Motor HP
- 0.7 hp
- Shredder Type
- 16 Manual Cross-Cut
- Single Sheet Speed (Ft/Min)
- 10 ft/min
- Sheet Capacity
- 16 Manual
- Specialty Shredding
- CDs/DVDs; Credit Cards; Junk Mail; Paper Clips; Staples
- Recommended Shredder Users
- 1
- Run Time
- 20 min On/30 min Off
- Throughput (Sheets X Speed)
- 160
- Daily Usage Level
- Medium
Description
Powershred 79Ci Jam Proof Medium-Duty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.