
Thermal Binding System Presentation Covers, 15-Sheet Capacity, Plastic, Square Corners, 11x8.5, PK10 (Discontinued)
- Mfr # FEL5225301
- Zoro # G6348511
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FEL5225301
Zoro #
G6348511
UPC #
043859571086
Country of Origin
China
Dimensions
Size
11 x 8.5
Thickness
7.5 mil
Details
Item
Thermal Binding Cover,1/16",11x8.5,PK10
Color
Clear
Material
PVC
Product Type
Thermal Binding Cover,1/16",11x8.5,PK10
Capacity
1/16"
Features
15-Sheet Capacity—1/16" diameter.
Finish
Matte Back
Weight
0.7 lbs
Binding System Compatibility
Thermal Binding Machines
Sheet Capacity Range
2 to 15
Corners
Square Corners
Back Cover Color
Black
Window
No
Texture/Design
Linen Texture
Sheet Type
Unpunched
Pre-Punched
No
Spine Capacity
0.06 in
Binding System
Thermal
Description
Fellowes professional Presentation covers for thermal binding systems. Transparent front cover highlights title page. Elegant back cover in glossy white or linen-textured black. Compatible with most thermal binding systems. These covers give a professional premium look and feel to any important document. Use these binding covers in the office, home office, school, or anywhere you need to keep documents organized. Look for other binding accessories from Fellowes.
- Clear front cover highlights title page.
- Elegant back cover.
- Compatible with most thermal binding systems.
- Use for the office and home office.
- Professional and easy to use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.