Shop All File Holders
Fellowes
Wire Step File, Steel 5 Section, Black
Mfr # 69712
Zoro # G7195697
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 5
- Color Black
- Width 7.25"
- Height 8.25"
- Material Steel
Product Information
- Brand Fellowes
- MFR # 69712
- Zoro # G7195697
- UPC # 077511697128
- Country of Origin China
- Category File Holders
Dimensions
Width | 7.25" |
Height | 8.25" |
Depth | 6" |
Details
Description
Wire Step File,Steel 5 Section,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILDCRAFT Construction Paper, 9 x 12 Inches, Red, 500 Sheets PK (CP09RD-SS)
- DAHLE Shredder Oil, PK4 (20722)
- CANON Toner Cartridge, GPR-38, Black (3766B003AA)
- ZORO SELECT Combination Bulletin Board, 36H x 48W In (1NUL8)
- FELLOWES Letter Tray Stacker Set, Black, PK4 (64112)
- FELLOWES Wire Desk Tray Organizer, 1-Tier, Black (65112)
- FELLOWES File Holder, Silver, Letter/Legal, 11 Comp (72012)
- FELLOWES Side-Load Wire Stack Letter Tray, Black (62112)
- FELLOWES File Holder, Black, Letter/Legal, 11 Comp (72112)
- FELLOWES Letter Tray, Black, 1 Comp (60112)
- ZORO SELECT File Holder, 8 Compartments, 7-1/2 In. H (1DNP7)
- Fellowes File Holders