Shop All Mouse Pads & Wrist Rests
Fellowes
Wrist Rocker Mouse Pad, Gray
Mfr # FEL9311801
Zoro # G6179245
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Pad Type Nonskid
- Width 7.88"
- Features Wrist Rest, Easy to Clean, Ergonomic
- Height 10.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fellowes
- MFR # FEL9311801
- Zoro # G6179245
- UPC # 043859659197
- Country of Origin China
- Category Mouse Pads & Wrist Rests
Dimensions
Width | 7.88" |
Height | 10.06" |
Depth | 1.13" |
Details
Item | Wrist Rocker Mouse Pad,Gray |
Color | Gray |
Pad Type | Nonskid |
Features | Wrist Rest, Easy to Clean, Ergonomic |
Product Type | Mouse Pad |
Wrist Filling Material | Silicone Rubber |
Base Material | Polypropylene |
Cover Material | Silicone Rubber |
Theme | Solid Color |
Description
Wrist Rocker Mouse Pad,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXAR microSDXC Memory Card, UHS-I U1 Class 10, 64 GB (LSDMI64GBBNL633)
- BRADY Brady Workstation Product and Wire Identification Software Suite - CD (BWS-PWIDS-CD)
- RITRON Wireless Call Button 2-Way, Al/PC, 5 in W (RQA-451-DB-Pack)
- TERRAMASTER NAS Server, 4 Bays, SATA 6Gbs, RAID 0, 1, 5, 6, 10, JBOD, RAM 4 GB, 25 GB Ethernet, iSCSI Support (F4-423)
- FELLOWES Mousepad w/Wrist Support, Graphite (9252201)
- FELLOWES Gel Mouse Pad, Wrist Rest, 7x9, Sandy Beach (FEL9179301)
- FELLOWES Mouse, Pad, Wrist Rest, Chev (9549901)
- FELLOWES Mouse Pad, Wrist Rest, Foam, Black, 7x9 (FEL9252001)
- FELLOWES Wrist Rest, Graphite (91737)
- FELLOWES Wrist Rest, Graphite (9252301)
- INNOVERA Rubber Mouse Pad, Blue (IVR52447)
- Fellowes Mouse Pads & Wrist Rests