This item is Discontinued.

Specifications
Product Information
- MFR #
- PD36R
- Zoro #
- G409174453
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 5.35"
- Width
- 1.04"
- Overall Depth
- 1"
Details
- Body Color
- Black
- Includes
- Fenix PD36R Flashlight;21700 Rechargeable Battery (5000mAh);USB Type-C Charging Cable;Holster;Lanyard;Spare O-ring;PD36R User Manual;Warranty Card
- Weight with Batteries
- 0.1875 lbs
- Flashlight Body Material
- Anodized Aluminum
- Lumens
- 1600 lm
- Beam Distance
- 309 yards
- Lamp Type
- Luminus SST40
- Peak Beam Intensity
- 19977 cd
- Water Penetration Rating
- IP68
Description
The Fenix PD36R is the ultimate tactical flashlight incorporating the latest high capacity 21700 cell battery pioneered by Tesla. This means a brighter output of 1600 lumens, a farther throw up to 309 yards, and longer run time in a compact everyday carry EDC ready package you've come to expect from the Fenix PD series. This ideal tactical light can handle any tough environment. The light body is cast from premium type III anodized aluminum and passes a 1.5 meter drop test from six different angles. It is completely dustproof and IP68 waterproof rated, submersible for 30 minutes in 2 meters of water. Take it anywhere with its bi-directional clip and secure the light to backpacks, belts, and MOLLE systems for easy access, or use the included holster or lanyard designed for EDC.
The new PD36R is USB type-C rechargeable with fast charging and boasts an extended run time up to 115 hours supported by its 5000mAh high-capacity battery. The included type-C USB charging cable allows you to charge at double the speed of a standard micro-USB. Only about 10 minutes of charging are equal to 5 hours of runtime. The LED battery life indicator on the side switch automatically displays battery status whenever the light is turned on. The dual switch design of the PD36R is simple, easy to use, and tactile so you can still operate it while wearing tactical gloves, ideal for personal safety, law enforcement or security personnel.
- •POWERFUL TACTICAL LIGHT - The Fenix PD36R is the ultimate tactical flashlight with a brighter beam up to 1600 lumens, farther throw up to 309 yards, and longer run time in a compact everyday carry (EDC) ready package you've come to expect from the Fenix PD series.
- •USB TYPE-C FAST CHARGING - The 5000mAh high-capacity battery included with the PD36R is twice as powerful as common batteries, giving you over 115 hours of runtime. The included type-C USB charging cable charges at double the speed of a standard micro-USB.
- •EASY TO USE - The dual switch design is easy to use and tactile so you can still operate it while wearing gloves. Enjoy instant access to turbo mode, strobe function, and the previously used setting with an intelligent mode memory.
- •DESIGNED FOR EVERYDAY CARRY - Take the PD36R anywhere with the two-way body clip that can be attached to backpacks, belts, and MOLLE systems for easy access, or use the included holster or lanyard designed for EDC.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.