
0.56in x 0.88in, 300 VAC/160 VDC, 40 A, 200 kA AC/50 kA DC Interrupt, GMG Body, Copper
Mfr # A3T40
Zoro # G716552258
product price:Â $60.79
/eaKey Features
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A3T40
Zoro #
G716552258
UPC #
78200189011
Country of Origin
Mexico
Details
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
Item
UL Class Fuse
Description
0.56in x 0.88in, 300 VAC/160 VDC, 40 A, 200 kA AC/50 kA DC Interrupt, GMG Body, Copper Ferrule Terminal, Clip Mount, Class T, Current Limiting, Fast Acting, Low Vage UL Power Fuse 10 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.