
1.06in x 2.44in, 300 VAC/160 VDC, 150 A, 200 kA AC/50 kA DC Interrupt, GMG Body, Copper Blade
Mfr # A3T150
Zoro # G516552304
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
A3T150
Zoro #
G516552304
UPC #
78200189021
Country of Origin
Mexico
Details
AC Voltage Rating
300V AC
DC Voltage Rating
160V DC
Item
UL Class Fuse
Description
1.06in x 2.44in, 300 VAC/160 VDC, 150 A, 200 kA AC/50 kA DC Interrupt, GMG Body, Copper Blade Terminal, Bolted Mount, Class T, Current Limiting, Fast Acting, Low Vage UL Power Fuse 1 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.