
1.06in x 5.88in, 250 VAC/VDC, 70 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated
Mfr # A2D70R
Zoro # G816552318
product price:Â $75.45
/ea
Free Shipping & Returns
Key Features
AC Voltage Rating
250V AC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A2D70R
Zoro #
G816552318
UPC #
78200199098
Country of Origin
Mexico
Details
AC Voltage Rating
250V AC
Item
UL Class Fuse
Description
1.06in x 5.88in, 250 VAC/VDC, 70 A, 200 kA AC/100 kA DC Interrupt, Fiberglass Body, Tin Plated Copper Blade Terminal, Clip Mount, Class RK1, Rejection, Current Limiting, Time Delay, Low Vage UL Power Fuse with SmartSpot Visual Indicator 5 per Pack
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.