2-1/16in x 8-5/8in, 250 VAC/VDC, 250 A, 50 kA AC/20 kA DC Interrupt Rating, PolyTube Body, Tin

  • Mfr # OT250

  • Zoro # G316552290


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OT250
Zoro #
G316552290
UPC #
78200170042
Country of Origin
Mexico

Details

AC Voltage Rating
250V AC
Item
UL Class Fuse

Description

2-1/16in x 8-5/8in, 250 VAC/VDC, 250 A, 50 kA AC/20 kA DC Interrupt Rating, PolyTube Body, Tin Plated Copper Blade Terminal, Clip Mount, Fast Acting, One Time, Class K5, Low Vage Power Fuse

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.