
4.49in x 1.28in x 3.15in, 600 VAC/VDC, 30 A, 14 to 2 AWG, 1-Pole, Polyamide Body, DIN Rail
Mfr # US3J1I
Zoro # G216552369
product price:Â $39.65
/eaKey Features
UL Class
J
Number of Poles
1
Connector Type
Pressure Plate
Mounting Style
DIN Rail
Wire Size
14 to 2 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
US3J1I
Zoro #
G216552369
UPC #
78200130774
Country of Origin
Mexico
Dimensions
Wire Size
14 to 2 AWG
Body Length
4.49 in
Body Width
1.28 in
Body Height
3.15 in
Details
UL Class
J
Number of Poles
1
Connector Type
Pressure Plate
Mounting Style
DIN Rail
Fuse Block Design
Finger-Safe
Body Material
Polyamide
Description
4.49in x 1.28in x 3.15in, 600 VAC/VDC, 30 A, 14 to 2 AWG, 1-Pole, Polyamide Body, DIN Rail Mount, Class J, Finger Safe IP20 Protection, Compact Footprint
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.