
50 Cells 1.75 in. H X 1.75 in. W Plant Transplant Starting Tray 5PK
Mfr # FS110
Zoro # G516173431
product price:Â $5.99
/pk 5, $1.20/ea
Sold in multiples of 4 for $23.96
Key Features
Width
4.5 in
Length
3.2 in
Height
10.25 in
For Use With
Peatpots & Plant Starters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FS110
Zoro #
G516173431
UPC #
23075051104
Country of Origin
United States
Dimensions
Width
4.5 in
Length
3.2 in
Height
10.25 in
Details
Item
Plant Starter & Seed
For Use With
Peatpots & Plant Starters
Description
Number in Package: 5, Packaging Type: Sleeve, Product Type: Plant Transplant Starting Tray, Sub Brand: , Brand Name: Ferry-Morse, Brown, Number of Cells: 50, Cell Shape: Square, Planter Height: 1.75, Planter Width: 1.75, Planter Length: , For Hydroponic U
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.