Ball Valve VZBD-4-W1-16-T-2-F1012-V14V14
- Mfr # VZBD-4-W1-16-T-2-F1012-V14V14
- Zoro # G502729093
product price:Â
$
3,561.99
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
- VZBD-4-W1-16-T-2-F1012-V14V14
- Zoro #
- G502729093
- UPC #
- -
- Country of Origin
- China
Description
Ball Valve Vzbd-4-W1-16-T-2-F1012-V14V14 Stainless Steel For Use In Cosmetics And The Pharmaceuticals Industry, 2/2-Way, Nominal Width 4", Top Flange F1012, Pn16, Welded Ends To Asme-Bpe, Electropolished. Design Structure=2-Way Ball Valve, Type Of Actuation=Mechanical, Sealing Principle=Soft, Assembly Position=Any, Mounting Type=Line Installation
Documents & Resources