This item is Discontinued.

Festo Flat Cylinder DZF-15/8"-1"-A-P-A DZF-15/8"-1"-A-P-A

This item is Discontinued.

Festo

Flat Cylinder DZF-15/8"-1"-A-P-A (Discontinued)

Mfr # DZF-15/8"-1"-A-P-A
Zoro # G902740025
Country of Origin Germany
Category Air Cylinders
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DZF-15/8"-1"-A-P-A
Zoro #
G902740025
UPC #
-
Country of Origin
Germany

Description

Flat Cylinder Dzf-15/8"-1"-A-P-A Non-Rotating, For Position Sensing, With Elastic Cushioning Rings In End Positions. Various Mounting Options, With Or Without Additional Mounting Components. Stroke=1 ", Piston Diameter=1 5/8", Max. Angular Deflection Of Piston Rod +/-=0,6 Deg, Cushioning=P: Flexible Cushioning Rings/Plates At Both Ends, Mode Of Operation=Double-Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews