Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Sub-Base With 90 Degree Connections NAVW-1/4-1-ISO

  • Mfr # NAVW-1/4-1-ISO

  • Zoro # G202718519


product price: $50.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAVW-1/4-1-ISO
Zoro #
G202718519
UPC #
-
Country of Origin
Slovakia

Description

Manifold Sub-Base With 90° Connections Navw-1/4-1-Iso With Port Pattern As Per Din Iso 5599/1, For Manifold Assembly, Connections At Side And Underneath. Conforms To Standard=Iso 5599-1, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 [7:-:-], Product Weight=320 G, Auxiliary Pilot Air Port 12/14=G1/8, Pneumatic Connection, Port 1=G1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.