Shop FESTO

Push-In Fitting QSMP-M6X0.75-4

  • Mfr # QSMP-M6X0.75-4
  • Zoro # G902723066

product price: 
$
2.69
/ea
Sold in multiples of 10 for $26.90

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
QSMP-M6X0.75-4
Zoro #
G902723066
UPC #
-
Country of Origin
Japan

Description

The FESTO - QSMP-M6X0.75-4 is categorized under "Push On Hose Fittings". This particular product plays a crucial role in various industrial applications where a secure and quick connection of pneumatic hoses is required. The QSMP-M6X0.75-4 fitting is created for use between tubes to ensure proper flow of air or fluids within a system. Compatible with the standard M6X0.75 thread type, this fitting can be connected to your pneumatic system.

Key Features:

  • Thread Size: M6X0.75 – This attribute indicates the thread type the fitting is compatible with, which is standard in many industrial pneumatic systems.
  • Fitting Type: Push On – The mechanics of a push-on fitting involve the use of pressure, no additional tools or equipment required.
  • Maximum Operating Pressure: Not provided – The recommended pressure for use should be referenced from the manufacturer's guidelines.
  • Operating Temperature Range: Not provided – Operating temperatures should be according to manufacturer's guidelines.
  • Material: Not provided – Details regarding material composition can be found in the product documentation provided by the manufacturer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.