Shop FESTO
Create Account
Semi-Rotary Drive DFPD-120-RP-90-RS45-F07-R3-C-VDE2
- Mfr # DFPD-120-RP-90-RS45-F07-R3-C-VDE2
- Zoro # G102743567
product price:
$
791.99
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
- DFPD-120-RP-90-RS45-F07-R3-C-VDE2
- Zoro #
- G102743567
- UPC #
- -
- Country of Origin
- Italy
Description
Semi-Rotary Drive Dfpd-120-Rp-90-Rs45-F07-R3-C-Vde2 Size Of Actuator=120, Flange Hole Pattern=F07, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg
Documents & Resources