Semi-Rotary Drive DFPD-300-RP-90-RS30-F0710-R3-EP

  • Mfr # DFPD-300-RP-90-RS30-F0710-R3-EP
  • Zoro # G002744435
product price: 
$
1,036.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DFPD-300-RP-90-RS30-F0710-R3-EP
Zoro #
G002744435
UPC #
-
Country of Origin
Italy

Description

Semi-Rotary Drive Dfpd-300-Rp-90-Rs30-F0710-R3-Ep Single-Acting, Rack And Pinion Design, Connection Pattern To Namur Vdi/Vde 3845 For Mounting Solenoid Valves, Position Sensors And Positioners, Standard Connection To Process Valve Fitting Iso 5211, Epoxy Coating, Stainless Steel Shaft. Size Of Actuator=300, Flange Hole Pattern=F0710, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews