Shop FESTO
Create Account
Semi-Rotary Drive DFPD-80-RP-90-RS60-F07-R3-C
- Mfr # DFPD-80-RP-90-RS60-F07-R3-C
- Zoro # G302744029
product price:
$
635.99
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
- DFPD-80-RP-90-RS60-F07-R3-C
- Zoro #
- G302744029
- UPC #
- -
- Country of Origin
- Italy
Description
Semi-Rotary Drive Dfpd-80-Rp-90-Rs60-F07-R3-C Size Of Actuator=80, Flange Hole Pattern=F07, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg
Documents & Resources