Semi-Rotary Drive DFPD-900-RP-90-RS60-F14-R3-C-VDE2

  • Mfr # DFPD-900-RP-90-RS60-F14-R3-C-VDE2
  • Zoro # G702744520
product price: 
$
3,295.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DFPD-900-RP-90-RS60-F14-R3-C-VDE2
Zoro #
G702744520
UPC #
-
Country of Origin
Italy

Description

Semi-Rotary Drive Dfpd-900-Rp-90-Rs60-F14-R3-C-Vde2 Size Of Actuator=900, Flange Hole Pattern=F14, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews