Semi-Rotary Drive DFPD-N-900-RP-90-RS60-F14

  • Mfr # DFPD-N-900-RP-90-RS60-F14
  • Zoro # G602743876
product price: 
$
2,310.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DFPD-N-900-RP-90-RS60-F14
Zoro #
G602743876
UPC #
-
Country of Origin
Italy

Description

Semi-Rotary Drive Dfpd-N-900-Rp-90-Rs60-F14 Single-Acting, Rack And Pinion Design, Connection Pattern To Namur Vdi/Vde 3845 For Mounting Solenoid Valves, Position Sensors And Positioners, Standard Connection To Process Valve Fitting Iso 5211, Npt Control Air Connection Thread Type. Size Of Actuator=900, Flange Hole Pattern=F14, Swivel Angle=90 Deg, End-Position Adjustment Range At 0°=-5 - 5 Deg, End-Position Adjustment Range At 90°=-5 - 5 Deg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews