Solenoid Valve VSNC-F-P53E-MD-G14-F8
- Mfr # VSNC-F-P53E-MD-G14-F8
- Zoro # G202736469
product price:Â
$
262.99
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
- VSNC-F-P53E-MD-G14-F8
- Zoro #
- G202736469
- UPC #
- -
- Country of Origin
- China
Description
Solenoid Valve Vsnc-F-P53E-Md-G14-F8 Namur Valve 1/4", Mid-Position Exhausted, F8 Armature System. Valve Function=5/3 Exhausted, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1050 L/Min, Operating Pressure=3 - 10 Bar
Documents & Resources