Solenoid Valve VSNC-FC-M52-MD-G14-FN-1A1+G
- Mfr # VSNC-FC-M52-MD-G14-FN-1A1+G
- Zoro # G402733138
product price:Â
$
179.99
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
- VSNC-FC-M52-MD-G14-FN-1A1+G
- Zoro #
- G402733138
- UPC #
- -
- Country of Origin
- China
Description
Solenoid Valve Vsnc-Fc-M52-Md-G14-Fn-1A1+G Namur Valve 1/4", Monostable, Fn Armature System, With Coil, With Plug. Valve Function=5/2 Or 3/2, Convertible, Type Of Actuation=Electrical, Width=32 Mm, Standard Nominal Flow Rate=1250 L/Min, Operating Pressure=2,5 - 8 Bar
Documents & Resources