Solenoid Valve VUVG-L10-T32C-MT-M7-1P3

  • Mfr # VUVG-L10-T32C-MT-M7-1P3
  • Zoro # G202733819
product price: 
$
100.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VUVG-L10-T32C-MT-M7-1P3
Zoro #
G202733819
UPC #
-
Country of Origin
Germany

Description

Solenoid Valve Vuvg-L10-T32C-Mt-M7-1P3 Valve Function=2X3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=10 Mm, Standard Nominal Flow Rate=150 L/Min, Operating Pressure=2,5 - 8 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews