Solenoid Valve VUVS-L20-M32C-MD-G18-F7-1C1

  • Mfr # VUVS-L20-M32C-MD-G18-F7-1C1

  • Zoro # G802735343


product price:  $75.69
/ea
Free Shipping & Returns

Key Features

Valve Port Size
21 mm
Housing Material
Diecast Aluminum
Type
Electrical
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VUVS-L20-M32C-MD-G18-F7-1C1
Zoro #
G802735343
UPC #
-
Country of Origin
China

Dimensions

Valve Port Size
21 mm

Details

Housing Material
Diecast Aluminum
Type
Electrical

Description

Solenoid Valve Vuvs-L20-M32C-Md-G18-F7-1C1 Valve Function=3/2 Closed, Monostable, Type Of Actuation=Electrical, Valve Size=21 Mm, Standard Nominal Flow Rate=700 L/Min, Operating Pressure=2,5 - 10 Bar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.