Solenoid Valve VUVS-L25-M52-AD-G14-F8-1B2

  • Mfr # VUVS-L25-M52-AD-G14-F8-1B2

  • Zoro # G302736093


product price:  $90.79
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VUVS-L25-M52-AD-G14-F8-1B2
Zoro #
G302736093
UPC #
-
Country of Origin
China

Description

Solenoid Valve Vuvs-L25-M52-Ad-G14-F8-1B2 Valve Function=5/2 Monostable, Type Of Actuation=Electrical, Valve Size=26,5 Mm, Standard Nominal Flow Rate=1300 L/Min, Operating Pressure=2,5 - 10 Bar