Clamping Elements MFT-SP

  • Mfr # 488030
  • Zoro # G422635184
product price: 
$
147.99
/ea
Sold in multiples of 2 for $295.98
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
488030
Zoro #
G422635184
UPC #
-
Country of Origin
Germany

Description

The ultimate complement to the Festool MFT system, the Festool Clamping Elements secure your workpiece for precision routing, sanding, cutting, or just about any other application. Cam-action levers and rubber-padded clamp surfaces enable easy locking and quick release for a secure grip on your material, regardless of shape. The low profile design provides secure lateral clamping force on the material edges utilizing the grid hole pattern of the MFT, freeing your work surface from obstruction. Designed for a perfect fit with the 20mm holes of the Festool MFT Multifunction table. Includes 2 Clamping Elements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews