Shop FESTOOL
Create Account
Edge Bander Magazine KSP-KA 65
- Mfr # 499479
- Zoro # G022634662
product price:Â
$
111.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
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
- 499479
- Zoro #
- G022634662
- UPC #
- -
- Country of Origin
- Germany
Description
Make working with long strips of edge banding a breeze with the optional CONTURO edge banding magazine. Capable of holding up to 26 feet (8m) of edge banding up to 2mm thick and 1-3/4" (45mm) tall. The magazine attaches to the CONTURO Edge Bander without the need for tools.