Shop FESTOOL
Create Account
Edge Banding Trimmer KP 65/2
- Mfr # 499896
- Zoro # G322637035
product price:Â
$
242.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
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
- 499896
- Zoro #
- G322637035
- UPC #
- -
- Country of Origin
- Czechia
Description
Cuts edge banding for flawless seams up to 2-9/16" (65mm) tall and up to 2mm thick (depending on material). Cuts right and left sides as well as circular edging applications. The trimmer is designed to enable perfect alignment of the beginning and ending of edge banding on a circular work piece. Ergonomic handle location for easy, effortless trimming, even on thick edge banding.