Shop FESTOOL
Create Account
Guide Extension FS-PA-VL, 2PK
- Mfr # 495718
- Zoro # G522634926
product price:Â
$
200.99
/pk of 2, $100.50/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
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
- 495718
- Zoro #
- G522634926
- UPC #
- -
- Country of Origin
- Germany
Description
The Parallel Guide System greatly enhances the capability of the Festool Guide Rail System by providing a faster, easier, smarter way to create consistent rip cuts. The Parallel Guide Extensions connect to the Parallel Guide (495717), enabling narrow rip cuts from 1mm to 195mm (1/16 in to 7-11/16 in). The Parallel Guide Extensions must be used in conjunction with the Parallel Guide. The best value is purchasing these two components as a set (P00108). Parallel Guide and Guide Rail sold separately.