Guide Rail FS FS 1400/2-KP

  • Mfr # 577043
  • Zoro # G422634729
product price: 
$
189.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
577043
Zoro #
G422634729
UPC #
-
Country of Origin
Germany

Description

Invented and perfected by Festool: The guide rail with adhesive pads. Allows users to make straight and precise cuts when carrying out horizontal work on floors or work surfaces, as well as for applications on walls. Easy to secure on different surfaces using the adhesive pads. It is easy and practical to transport multiple guide rails since they can be inserted on top of the Systainers. The FS/2-KP guide rail is available in lengths of 55" (1400 mm) and 75" (1900 mm).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews