Shop FESTOOL
Create Account
Hole Drilling Set LR 32-SYS
- Mfr # 576799
- Zoro # G522635947
product price:Â
$
634.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
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
- 576799
- Zoro #
- G522635947
- UPC #
- -
- Country of Origin
- Germany
Description
With the LR 32 Hole Drilling System from Festool, you can precisely and efficiently build cabinets using the European frameless 32 mm system. Invaluable for placing cup hinges (35mm) or setting shelf pin holes (based on 32mm spacing) in casework, this portable line boring system allows you do in the field what has traditionally been a shop-only job, possible only with large stationary equipment. For use with the Festool OF 1010 and OF 1400 routers and guide rail system, the LR 32 System is supported by a 42in, 55in and a 95in rail (sold separately), to cover any size job. Includes: Guide plate, Centering mandrel, 2 edge stops, 2 linear stops, 2 clamps, Operating wrench, 35 mm carbide-tipped European hinge boring bit, 2 carbide-tipped 5 mm shelf pin bits (one for through holes and one for stopped pin holes).