Shop FESTOOL
Create Account
Hose Garage CT-SG
- Mfr # 494388
- Zoro # G722638243
product price:Â
$
77.89
/ea
Zoro's best price: not eligible for any other offers or promotions
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
- 494388
- Zoro #
- G722638243
- UPC #
- -
- Country of Origin
- Germany
Description
The Festool Hose Garage provides a convenient way to keep your suction hose at hand and offers protections for your hose and cord during transport and storage. The Hose Garage mounts easily, without the need for tools, to the top of the CT 22 and CT 33, extending the SysDock docking station without increasing the overall footprint of your dust extractor. The SysDock docking feature turns the CT into a mobile cart, allowing you to stack multiple SystainerS for transport or storage. Made of high impact ABS plastic. Accepts standard CT hose (27mm x 3.5m) or larger diameter hoses (36mm x 3.5m or 50mm x 2.5m)