Shop FESTOOL
Create Account
Rapid Charger SCA 16
- Mfr # 576954
- Zoro # G522634933
product price:Â
$
136.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
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
- 576954
- Zoro #
- G522634933
- UPC #
- -
- Country of Origin
- Germany
Description
There is no faster way: The AIRSTREAM SCA 16 rapid charger can charge all battery packs from the 10.8 V, 14.4 V and 18 V voltage classes.And, it demonstrates its full ability when used in conjunction with the 8.0 Ah Li High-Power battery pack after heavy-duty applications which may heat up the battery pack considerably. With its active, intelligent air cooling before and during the charging procedure, the SCA 16 ensures that AIRSTREAM battery packs are ready for use again very quickly - for example, the 8.0 Ah Li-HighPower battery pack is ready for use again in just 27 minutes. In addition, the SCA 16 also always achieves the maximum possible charging power for all other battery packs - for interruption free work. The LED display provides a complete overview, indicating the charging progress and remaining charge time at any time. Needless to say, the SCA 16 AIRSTREAM rapid charger is also fully covered by Festool SERVICE.