SELFCLEAN Filter Bag SC FIS-CT 26/5, 5PK

  • Mfr # 496187
  • Zoro # G322634737
product price: 
$
56.29
/pk of 5, $11.26/ea
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
496187
Zoro #
G322634737
UPC #
-
Country of Origin
Germany

Description

The new Cleantex CT 26 dust extractor features a self-cleaning filter bag that solves a problem that plagues other dust extractors and vacuums. During normal use, fine particles of dust cling to the inner lining of the filter bag resulting in caking. This coating of dust lowers the effective suction power dramatically resulting in poor extraction efficiency and performance. Caking can also cause additional strain on your dust extractor's motor and contribute to premature failure. Festool has addressed this issue by developing a unique pliable fleece filter bag. Because the bag is not rigid like many other types of bags, such as paper bags, it prevents caking. This means that your Festool CT 26 dust extractor continues to deliver full suction until the bag is virtually completely full. Other manufacturers feet bags do not counter this caking effect and suction is reduced dramatically throughout the use of the bag, often resulting in a situation where suction is lost before the bag is completely full. When this occurs, you're paying full price for a partially used bag. The Festool filter bag also serves as a pre-filter and is able to trap dust particles down to five millionths of a meter, or 5 microns. This is about the same size as a red blood cell. By arresting these small particles, in addition to larger chips, the bag extends the life of your main HEPA filter, reducing wear and tear as well as the expense of frequent filter replacement. Bag disposal is quick and mess-free. An integrated closure on the bag shuts the opening to prevent spilling. The material is made to be tear resistant and prevent bag blow outs which can be messy to clean up. Now, that's smart.Includes five (5) bags.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews