Suction hose D 32/22x10m-AS-GQ/CT

  • Mfr # 201778
  • Zoro # G622635229
product price: 
$
439.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
201778
Zoro #
G622635229
UPC #
-
Country of Origin
Germany

Description

Antistatic Dust Extraction Hose with integrated sleeve protects the surface and edges of the material being sanded. In cardboard box. 32.8’ (10 m) Equipped with an integrated Plug It Cord and sleeve, this tapered hose is the ideal partner for the new ETS EC sanders as well as many of our existing tools. Integrated 16 AWG Plug It Cord is compatible with many Festool tools. The sleeve shrouds the hose to help prevent the rib of the hose from catching on materials which may damage the surface. The sleeve also allows the hose to easily navigate over edges of worktables for easier flow while working.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews