Shop FESTOOL
Create Account
Track Saw TS 60 KEB-F-Plus-FS
- Mfr # 577422
- Zoro # G222635216
product price:Â
$
1,205.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
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
- 577422
- Zoro #
- G222635216
- UPC #
- -
- Country of Origin
- Germany
Description
Festool track saws have been setting the standard for saws for decades. The TS 60 K is redefining this yet again. In the blink of an eye, the unique Kickback Stop protects your workpiece and helps to minimize the risk of injury. Designed to work with the entire Festool saw system and with a cutting depth up to 2-7/16" (62 mm). The TS 60 K now offers the unrivalled opportunity to combine it with the FSK cross-cutting guide rail. In just a few steps, this produces a portable and easy-to-use compound miter saw system for accurate angle cutting. Thanks to the latest-generation brushless EC-TEC motor, the compact plunge-cut saw is extremely robust and powerful. The TS 60 K delivers unbelievable performance, combining precision, flexibility and the highest cutting quality - and with the industry-first Kickback Stop mechanism that actively reduces kickback. The TS 60 K: the new benchmark in circular saws.