Shop FESTOOL
Create Account
Underframe UG UG-CSC-SYS
- Mfr # 577001
- Zoro # G322634867
product price:Â
$
369.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
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
- 577001
- Zoro #
- G322634867
- UPC #
- -
- Country of Origin
- China
Description
The UG-CSC-SYS underframe cart is the ideal 3-in-1 solution when doing jobs with the CSC SYS 50. It acts as a hand cart for moving the saw from the vehicle to the point of use - allowing you to easily roll an entire tower of Systainers of up to 176 lbs (80 kg) to the jobsite. The foldaway legs can be easily deployed, giving you a worktable of 23" x 23" (58 x 58 cm) in size; a practical alternative to folding sawhorses. Materials are securely clamped on the surface via the indexable clamping points on top. The cart demonstrates its full ability in combination with the CSC SYS 50 cordless table saw. The saw indexes to be securely positioned in the holes of the work top - all while putting you at an ergonomicwork height. The legs simply remain folded in when using the CSC SYS 50 cordless table saw on the ground. The bottom plate that just served as a wheeled hand truck for the Systainers is now set up as an ideal work support for long materials for all rip cuts, cross cuts and angled cuts.